Overview
Mfr description
48-73-1458 BOLT EYE VISOR MOUNT REPLACEM
- Best Fit. Easy Headlamp Use.
- More Comfortable Pivoting Visor Angle
- Raise & Lower with Headlamp Mounted
- Tool-Free Lens Change
- Secures into BOLT™ Front Mount
- Compatible with Milwaukee® Safety Helmets & Hard Hats
- Secure Locking Captive Slide
- ANSI Z87.1+ & CSA Z94.3 Rated
- PC/ABS Construction
- For Use with Milwaukee® Eye Visor Lenses
- Mount Rotation Tested to 8000 Cycles
- For use with BOLT™ Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data