Motion
0066045
Gear Oil - 55 gal (US), Drum
MI ITEM #14099429
MFR #0066045
Your Price$3,104.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - 55 gal (US), Drum
MI ITEM #14099429
MFR #0066045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,104.70/each(List $3,725.64)

Overview

Mfr description
0066045 FARM TRACTOR DRUM 55 GAL
  • Multifunctional tractor hydraulic/transmission fluid

Specifications

  • Application
    Multifunctional tractor hydraulic/transmission fluid.
  • Base Type
    PAO
  • Container Size
    55 gal (US)
  • Container Type
    Drum
  • Measurement Standard
    Inch
  • Overall Height
    35 in
  • Overall Width
    23 in
  • Pour Point
    -60 °F
  • Manufacturer Catalog Number
    0066045
  • Country of Origin
    US
  • Harmonization Code
    3902.90.0050
  • ECCN
    EAR99
  • Weight
    486.2 lbs
  • Oil Type
    PAO
  • Flash Point
    388 °F
  • Viscosity Index
    184
  • Container Capacity
    55 gal (US)
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text