Motion
231/530YMBW33W45C6

TIMKEN
231/530YMBW33W45C6

Spherical Roller Bearing - 530 mm ID, 870 mm OD, 272 mm Width, Straight Bore, Open
MI ITEM #14120664
MFR #231/530YMBW33W45C6
List Price$177,237.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
231/530YMBW33W45C6

Spherical Roller Bearing - 530 mm ID, 870 mm OD, 272 mm Width, Straight Bore, Open
MI ITEM #14120664
MFR #231/530YMBW33W45C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$177,237.33/each for your price

Overview

Mfr description
231/530YMBW33W45C6 SPHERICAL ROLLER BEAR

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Cage Material
    Brass
  • Seal Type
    Open
  • Bearing Material
    Steel
  • Inner Ring Width
    7.874 in
  • Series
    231
  • UPC_NO
    0087796368651
  • Relubricatable
    No
  • Rolling Element
    Spherical
  • Roller Material
    Steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text