Motion
1440MXL019
Synchronous Timing Belt - MXL, 0.0800 in Pitch, 365.76 mm Pitch Length, 0.1875 in Width, 180 Teeth, Rubber Material
MI ITEM #14249092
MFR #1440MXL019
List Price$7.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - MXL, 0.0800 in Pitch, 365.76 mm Pitch Length, 0.1875 in Width, 180 Teeth, Rubber Material
MI ITEM #14249092
MFR #1440MXL019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.17/each for your price

Overview

Mfr description
1440MXL019 OPTIBELT ZR TIMING BELTS

Specifications

  • Belt Type
    MXL
  • Pitch
    0.0800 in
  • Overall Width
  • Material
    Rubber
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    365.76 mm
  • Belt Width
    0.1900 in
  • Belt/Slab
    Belt
  • Belt Section
    MXL
  • Sided
    Single Sided

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text