Motion
150/H4645AFX
Synchronous Timing Belt - H, 0.5000 in Pitch, 464.5000 in Pitch Length, 1.5000 in Width, 929 Teeth, Polyurethane Material
MI ITEM #14250577
MFR #150/H4645AFX
List Price$2,616.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - H, 0.5000 in Pitch, 464.5000 in Pitch Length, 1.5000 in Width, 929 Teeth, Polyurethane Material
MI ITEM #14250577
MFR #150/H4645AFX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,616.18/each for your price

Overview

Mfr description
150/H4645AFX OPTIBELT ALPHA FLEX TIMING

Specifications

  • Belt Type
    H
  • Pitch
    0.5000 in
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    464.5000 in
  • Belt Width
    1.5000 in
  • Belt/Slab
    Belt
  • Belt Back Side
    Polyurethane
  • Belt Section
    H
  • Cord Material
    Standard
  • Fabric Type
    Polyamide
  • Sided
    Single Sided
  • Reinforcement Material
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text