Overview
Mfr description
SPIRAFLEX BLU 6X300'
Specifications
- Hose TypeWater
- Nominal Hose Inner Diameter
- Weight1.085 lb
- Cover ColorBlue
- Maximum Temperature150 °F
- Cover MaterialPVC
- Minimum Temperature-10 °F
- Temperature Range-10°F to 150 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data