Motion
32L208
2-1/2" Steel Two-Piece Split Clamp-Type Shaft Collars Economy
MI ITEM #14417867
MFR #32L208
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Steel Two-Piece Split Clamp-Type Shaft Collars Economy
MI ITEM #14417867
MFR #32L208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32L208

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    2.5000 in
  • Outside Diameter
    3.7500 in
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Economy
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    3/8-24-7/8
  • Weight
    1.40 lb
  • Package Qty
    1
  • UPC_NO
    662786034206
  • Screw Length
    0.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text