Overview
Mfr description
MBKL100TN-250Z CYLINDER, MB-Z, TIE ROD
Specifications
- Bore Diameter100 mm
- Stroke250 mm
- Mounting TypeFoot Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data