Motion
80PTR1L
80PTR1L
MI ITEM #14539592
MFR #80PTR1L
List Price$663.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80PTR1L
MI ITEM #14539592
MFR #80PTR1L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$663.32/ft for your price

Overview

Mfr description
80 PLASTIC TOP ROLLER EVERY PITCH

Specifications

  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Roller Width
    0.625 in
  • Roller Diameter
    0.625 in
  • Pin Diameter
    0.312 in
  • Inside Width
    0.625 in
  • Overall Length
    1 ft
  • Chain Number & Pitch
    80 / 1 in
  • Standards Met
    ASME B29
  • Weight
    4 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text