Motion
F89078
Valley Craft Clear-View Cabinet - 48"W x 24"D x 78"H, Base, Fully Louvered, 14 Gauge
MI ITEM #14596203
MFR #F89078
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft Clear-View Cabinet - 48"W x 24"D x 78"H, Base, Fully Louvered, 14 Gauge
MI ITEM #14596203
MFR #F89078

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F89078 CLEAR-VIEW CABINET 48"W X 24"D X

Specifications

  • Color
    Gray
  • Height
    78 in
  • Depth
    24 in
  • Width
    48 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text