Motion
SCXT609E SCREW CONVEYOR REDUCER

DODGE
SCXT609E SCREW CONVEYOR REDUCER

Shaft Mount Speed Reducer - 9:1 Ratio, Output Bore Type: Screw Conveyor
MI ITEM #14721985
MFR #SCXT609E SCREW CONVEYOR REDUCER
Your Price$12,452.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SCXT609E SCREW CONVEYOR REDUCER

Shaft Mount Speed Reducer - 9:1 Ratio, Output Bore Type: Screw Conveyor
MI ITEM #14721985
MFR #SCXT609E SCREW CONVEYOR REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12,452.73/each(List $15,565.92)

Overview

Mfr description
SCXT609E SCREW CONVEYOR REDUCER E246480

Specifications

  • Nominal Ratio
    9:1
  • Input Type
    Belt-Driven
  • Output Bore Type
    Screw Conveyor
  • Series
    SCXT6
  • Reduction
    Double
  • Manufacturer Catalog Number
    E246480
  • Agma Size
    307
  • Actual Ratio
    9 : 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text