Motion
35A20R18 TIGEAR-2 REDUCER W/HD O/P SEAL

DODGE
35A20R18 TIGEAR-2 REDUCER W/HD O/P SEAL

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, Right Hand Output
MI ITEM #14855563
MFR #35A20R18 TIGEAR-2 REDUCER W/HD O/P SEAL
List Price$5,044.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35A20R18 TIGEAR-2 REDUCER W/HD O/P SEAL

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, Right Hand Output
MI ITEM #14855563
MFR #35A20R18 TIGEAR-2 REDUCER W/HD O/P SEAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,044.77/each for your price

Overview

Mfr description
35A20R18HD 35A20R18 TIGEAR-2 REDUCER W/H

Specifications

  • Center Distance
    3.5000 in
  • Ratio
    20:1
  • Input Type
    3-Piece Coupled
  • Output Type
    Solid
  • Output Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text