Overview
Mfr description
CKDR515 WIDE INNER RING AND HOUSED UNITS
Specifications
- Outside Diameter
- MaterialUrethane
- Bore Diameter5.9375 in
- Overall Width1.3400 in
- Shaft Size5-15/16 in
- Width1.3400 in
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data