Overview
Mfr description
CK34T150S WIDE INNER RING AND HOUSED UNI
Specifications
- Outside Diameter
- MaterialSteel
- Bore Diameter150 mm
- Overall Width42.40 mm
- Shaft Size150 mm
- Width1.6700 in, 42.40 mm
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data