Overview
Mfr description
2404-04-08-ZN 04MJ-08MP STRAIGHT, ZINC N
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Male Pipe
- End 1 Size1/2 in, 1/4 in
- End 1 Thread1/2-14 NPTF, 7/16-20 UNF
- End 2 StyleMale JIC, Male Pipe
- End 2 Size1/2 in, 1/4 in
- End 2 Thread1/2-14 NPTF, 7/16-20 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2404
- PlatingZinc Nickel Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data