Motion
MSPH-100-SS
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 100 mm Bore, 140 mm OD, 32 mm Width
MI ITEM #14947840
MFR #MSPH-100-SS
List Price$3,769.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 100 mm Bore, 140 mm OD, 32 mm Width
MI ITEM #14947840
MFR #MSPH-100-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,769.90/each for your price

Overview

Mfr description
MSPH-100-SS NOMAR SHAFT COLLAR, HEAVY DU

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    100 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    140 mm
  • Width
    32 mm
  • Material
    Stainless Steel
  • Manufacturer Catalog Number
    MSPH-100-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text