Overview
Mfr description
MSPH-95-SS NOMAR SHAFT COLLAR, HEAVY DUT
Specifications
- Product TypeShaft Collars
- Bore Diameter95 mm
- ConstructionTwo Piece - Split
- Outside Diameter140 mm
- Width32 mm
- MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data