Motion
USCLK12-6-6-F
Ruland USCLK12-6-6-F - Single Universal Joint with Keyway
MI ITEM #14947864
MFR #USCLK12-6-6-F
List Price$591.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland USCLK12-6-6-F - Single Universal Joint with Keyway
MI ITEM #14947864
MFR #USCLK12-6-6-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$591.51/each for your price

Overview

Mfr description
USCLK12-6-6-F U-JOINT, SINGLE, FRICTION

Specifications

  • Bore Size
    0.3750 in
  • Material
    Alloy Steel
  • Bore Shape
    Round
  • Keyway Size
    0.0938 in
  • Series
    USCLK
  • Weight
    0.223 lb
  • UPC_NO
    63452937911
  • Outside Diameter
    0.7450 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text