Motion
65432938106
Ruland BC44-38MM-1"-A, 38mm x 1" Bellows Coupling, High Stiffness, Aluminum, 2.750" (69.9 mm), OD 3.431" (87.1 mm) Length
MI ITEM #14948008
MFR #65432938106
List Price$435.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland BC44-38MM-1"-A, 38mm x 1" Bellows Coupling, High Stiffness, Aluminum, 2.750" (69.9 mm), OD 3.431" (87.1 mm) Length
MI ITEM #14948008
MFR #65432938106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$435.21/each for your price

Overview

Mfr description
BC44-38MM-1"-A BELLOWS COUPLING, CLAMP,

Specifications

  • Outside Diameter
    2.7500 in
  • Bore Size
    1.4960 in
  • Overall Length
    3.4310 in
  • Torque Capacity
    77.08 ft-lbs
  • Length Through Bore
    1.5820 in
  • Max Axial Misalignment
    0.0300 in
  • Dynamic Torque Non Reversing
    52.25 N-m
  • Dynamic Torque Reversing
    26.13 N-m
  • Weight
    1.208 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text