Overview
Mfr description
333W6375H-YL/3XL ANSI TYPE R CLASS 3
- Dual-Certified ANSI Type R Class 3 Outer Jacket with ANSI Type R Class 2 Zip-Out Inner Jacket
- Durable waterproof 300D polyester oxford shell with PU coating
- Navy bottom helps hide dirt
- 50+ UPF Sun Protection
- Women's Fit
Specifications
- Garment TypeJackets
- High VisibilityYes
- Hood TypeDetachable
- ColorHi-Vis Yellow
- Material616314806698
- Number Of Pockets6
- ANSI ClassR3
- Manufacturer Upc Number616314806698
- DescriptionANSI Type R Class 3 Women's 5-in-1 Jacket with Navy Bottom
- Closure TypeZipper & Snap
- UPC_NO616314806698
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data