Motion
7100327705 CUBITRON 3 CLOTH BELT 1184F, 36+ YF-WEIGHT, 3-13/32 IN X 132 IN,

3M
7100327705 CUBITRON 3 CLOTH BELT 1184F, 36+ YF-WEIGHT, 3-13/32 IN X 132 IN,

Scotch® 91227, 8914-25 Poly Bubble Mailer - #2, Tan Color, Padded, Self Seal Adhesive, 8.5 in Wide, 11 in Long
MI ITEM #15035564
MFR #7100327705 CUBITRON 3 CLOTH BELT 1184F, 36+ YF-WEIGHT, 3-13/32 IN X 132 IN,
List Price$111.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100327705 CUBITRON 3 CLOTH BELT 1184F, 36+ YF-WEIGHT, 3-13/32 IN X 132 IN,

Scotch® 91227, 8914-25 Poly Bubble Mailer - #2, Tan Color, Padded, Self Seal Adhesive, 8.5 in Wide, 11 in Long
MI ITEM #15035564
MFR #7100327705 CUBITRON 3 CLOTH BELT 1184F, 36+ YF-WEIGHT, 3-13/32 IN X 132 IN,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.11/each for your price

Overview

Mfr description
7100327705 CUBITRON 3 CLOTH BELT 1184F,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Super strong, moisture resistant, self sealing
  • Plastic bubble mailer size #2
  • 25 case pack of mailers
  • 8.5 in. x 11 in.

Specifications

  • Manufacturer Stock Number
    7000052438
  • Manufacturer Upc Number
    00051131912274
  • UPC_NO
    00051131912274
  • Overall Length
    11 in
  • Overall Width
    8-1/2 in
  • Color
    Tan
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text