Motion
TIGEAR-2 REDUCER WITH MOTOR AND BASE

DODGE
TIGEAR-2 REDUCER WITH MOTOR AND BASE

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #15422746
MFR #TIGEAR-2 REDUCER WITH MOTOR AND BASE
List Price$4,999.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH MOTOR AND BASE

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #15422746
MFR #TIGEAR-2 REDUCER WITH MOTOR AND BASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,999.00/each for your price

Overview

Mfr description
20Q25LR56SL-MTRMOD TIGEAR-2 REDUCER WITH

Specifications

  • Center Distance
    2.0000 in
  • Ratio
    25:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text