Motion
7012815806

3M
7012815806

Harness - Nylon Material, Back D-Ring Location, Zinc Plated Steel Leg Strap, Blue Color, 310 lbs Weight Capacity
MI ITEM #15424796
MFR #7012815806
Your Price$1,105.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012815806

Harness - Nylon Material, Back D-Ring Location, Zinc Plated Steel Leg Strap, Blue Color, 310 lbs Weight Capacity
MI ITEM #15424796
MFR #7012815806

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,105.33/each(List $1,271.13)

Overview

Mfr description
7012815806 EXOFIT XP COMFORT ARC FLASH R

Specifications

  • Style Application
    Arc Flash, High Voltage
  • D Ring Locations
    Back
  • Capacity
    310 lbs
  • Leg Strap Buckle
    Zinc Plated Steel
  • Harness Material
    Nylon
  • Arc Flash Or Heat Protection
    Arc Flash Rated
  • High Visibility Or Reflective
    No
  • Color
    Blue
  • Padding Or Lining
    Back, Leg Padding, Shoulder
  • Standards Met
    ANSI A10.32, ANSI Z359.1, ANSI Z359.4, ASTM F887, OSHA 1910.66, OSHA 1926.502
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text