Motion
HFTL10
Rod End - Bore Diameter: 0.6250 in
MI ITEM #18972909
MFR #HFTL10
List Price$99.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod End - Bore Diameter: 0.6250 in
MI ITEM #18972909
MFR #HFTL10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.31/each for your price

Overview

Mfr description
HFTL10 FEMALE 4-PC ROD END PTFE LINED

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text