Motion
MCFR8SZ
MCFR8SZ - ROD END (C) 2-PC CARBON. - F-R 8MM-8MM STUD ZERK
MI ITEM #19224798
MFR #MCFR8SZ
List Price$29.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MCFR8SZ - ROD END (C) 2-PC CARBON. - F-R 8MM-8MM STUD ZERK
MI ITEM #19224798
MFR #MCFR8SZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.21/each for your price

Overview

Mfr description
MCFR8SZ ROD END (C) 2-PC CARBON. F-R
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance
  • STUD: Carbon Steel
  • NOTE: Load ratings apply only to rod ends without grease fittings. For ratings with grease fittings, please contact QA1.

Specifications

  • Rod End Type
    Female
  • Thread Direction
    Right Hand
  • Misalignment Angle
    50 °
  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Non-Lubricated
  • Series
    MCF
  • UPC_NO
    806990232885
  • Weight
    0.12 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text