Motion
MGFR12TS
MGFR12TS - ROD END (G) 2-PC 303 SS. - F-R 12MM-12MM PTFE, STUD
MI ITEM #19224812
MFR #MGFR12TS
List Price$119.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGFR12TS - ROD END (G) 2-PC 303 SS. - F-R 12MM-12MM PTFE, STUD
MI ITEM #19224812
MFR #MGFR12TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.26/each for your price

Overview

Mfr description
MGFR12TS ROD END (G) 2-PC 303 SS. F-R
  • BALL: 440C Stainless Steel, Heat Treated, Precision Ground
  • LINER: Self-Lubricating PTFE
  • BODY: 300 Series Stainless Steel
  • STUD: Stainless Steel

Specifications

  • Rod End Type
    Female
  • Thread Direction
    Right Hand
  • Misalignment Angle
    27 °
  • Ball Material
    440C Stainless Steel
  • Lubrication
    Self-Lubricating
  • Series
    MGF-T
  • UPC_NO
    806990075253
  • Weight
    0.39 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text