Motion
6L008008K
1/2" x 1/2" Steel Set Coupling with Keyway
MI ITEM #19667299
MFR #6L008008K
List Price$69.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" x 1/2" Steel Set Coupling with Keyway
MI ITEM #19667299
MFR #6L008008K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.28/each for your price

Overview

Mfr description
6L008008K 1/2IN X 1/2IN STEEL SET SCREW

Specifications

  • Outside Diameter
    1.0000 in
  • Keyway Size
    0.1250 in
  • Bore Diameter
    0.5000 in
  • Series
    Signature
  • UPC_NO
    00662786045592
  • Weight
    0.24 lb
  • Type
    Set Coupling
  • Screw Size
    1/4-20 x 1/4
  • Material
    Steel
  • Screw Length
    0.2500 in
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    1/4-20 x 1/4
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text