Motion
5S014014
7/8" x 7/8" Stainless Steel One-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
MI ITEM #19667404
MFR #5S014014
List Price$340.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" x 7/8" Stainless Steel One-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
MI ITEM #19667404
MFR #5S014014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$340.24/each for your price

Overview

Mfr description
5S014014 7/8IN X 7/8IN SS 1PC SPLIT

Specifications

  • Outside Diameter
    1.8750 in
  • Country of Origin
    USA
  • Screw Material
    303 Stainless Steel
  • Screw Thread Size
    1/4-28 x 5/8
  • Series
    Signature
  • Weight
    1.64 lb
  • Bore Diameter
    0.8750 in
  • UPC_NO
    662786015168
  • Material
    Stainless Steel
  • Screw Size
    1/4-28 x 5/8
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text