Motion
7A004004
1/4" x 1/4" Aluminum One-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
MI ITEM #19667440
MFR #7A004004
List Price$67.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" x 1/4" Aluminum One-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
MI ITEM #19667440
MFR #7A004004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.13/each for your price

Overview

Mfr description
7A004004 1/4IN X 1/4IN ALUM 1PC SPLIT

Specifications

  • Outside Diameter
    0.6870 in
  • Country of Origin
    USA
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    4-40 x 3/8
  • Series
    Signature
  • Weight
    0.03 lb
  • Bore Diameter
    0.2500 in
  • UPC_NO
    662786015809
  • Material
    Aluminum
  • Screw Size
    4-40 x 3/8
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text