Motion
5S112112K
1-3/4" x 1-3/4" Stainless Steel One-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways High Strength
MI ITEM #19667458
MFR #5S112112K
List Price$902.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" x 1-3/4" Stainless Steel One-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways High Strength
MI ITEM #19667458
MFR #5S112112K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$902.69/each for your price

Overview

Mfr description
5S112112K 1-3/4IN X 1-3/4IN SS 1PC

Specifications

  • Outside Diameter
    3.0000 in
  • Country of Origin
    USA
  • Screw Material
    303 Stainless Steel
  • Screw Thread Size
    5/16-24 x 1
  • Series
    Signature
  • Weight
    5.68 lb
  • Bore Diameter
    1.7500 in
  • Keyway Size
    0.3750 in
  • UPC_NO
    662786016240
  • Material
    Stainless Steel
  • Screw Size
    5/16-24 x 1
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text