Motion
7A008006F
1/2" x 3/8" Aluminum Two-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
MI ITEM #19667526
MFR #7A008006F
List Price$106.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" x 3/8" Aluminum Two-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
MI ITEM #19667526
MFR #7A008006F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.26/each for your price

Overview

Mfr description
7A008006F 1/2IN X 3/8IN ALUM 2PC SPLIT

Specifications

  • Outside Diameter
    1.1250 in
  • Country of Origin
    USA
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    8-32 x 1/2
  • Series
    Signature
  • Weight
    0.16 lb
  • Bore Diameter
    0.5000 in
  • Keyway Size
    14 mm
  • UPC_NO
    662786017506
  • Material
    Aluminum
  • Screw Size
    8-32 x 1/2
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text