Motion
5S200200T
2" x 2" Stainless Steel Three-Piece Split Clamp-Type Rigid Shaft Couplings
MI ITEM #19667572
MFR #5S200200T
List Price$520.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" x 2" Stainless Steel Three-Piece Split Clamp-Type Rigid Shaft Couplings
MI ITEM #19667572
MFR #5S200200T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$520.78/each for your price

Overview

Mfr description
5S200200T 2IN X 2IN SS 3 PC SPLIT CLAMP-

Specifications

  • Outside Diameter
    3.2500 in
  • Screw Material
    303 Stainless Steel
  • Screw Thread Size
    5/16-24 x 1
  • Series
    Signature
  • Weight
    6.71 lb
  • Bore Diameter
    2.0000 in
  • UPC_NO
    662786038143
  • Material
    Stainless Steel
  • Screw Size
    5/16-24 x 1
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text