Motion
5EL004
1/4" Steel Shaft Adapter Couplings - Step-Up Type
MI ITEM #19667573
MFR #5EL004
List Price$131.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Steel Shaft Adapter Couplings - Step-Up Type
MI ITEM #19667573
MFR #5EL004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.04/each for your price

Overview

Mfr description
5EL004 1/4IN X 3/8IN SHAFT ADAPTER

Specifications

  • Material
    Steel
  • Country of Origin
    USA
  • Series
    Solution
  • UPC_NO
    662786044861
  • Weight
    0.14 lb
  • Bore Diameter
    0.2500 in
  • Outside Diameter
    0.8130 in
  • Shaft Length
    0.8130 in
  • Product Type
    Speed Reducer Adapter Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text