Motion
5ES008
1/2" Stainless Steel Shaft Adapter Couplings - Step-Up Type
MI ITEM #19667579
MFR #5ES008
List Price$107.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Stainless Steel Shaft Adapter Couplings - Step-Up Type
MI ITEM #19667579
MFR #5ES008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.99/each for your price

Overview

Mfr description
5ES008 1/2IN X 3/4IN SHAFT ADAPTER

Specifications

  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Series
    Signature
  • UPC_NO
    662786018374
  • Weight
    0.58 lb
  • Bore Diameter
    0.5000 in
  • Outside Diameter
    1.2500 in
  • Shaft Length
    1.2500 in
  • Product Type
    Speed Reducer Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text