Motion
5ERL012
3/4" Steel Shaft Adapter Couplings - Step-Down Type
MI ITEM #19667587
MFR #5ERL012
List Price$118.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Steel Shaft Adapter Couplings - Step-Down Type
MI ITEM #19667587
MFR #5ERL012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.25/each for your price

Overview

Mfr description
5ERL012 3/4IN X 1/2IN ID SHAFT ADAPTER

Specifications

  • Outside Diameter
    1.7500 in
  • Bore Diameter
    0.7500 in
  • Material
    Steel
  • Country of Origin
    USA
  • Series
    Signature
  • Product Type
    Oldham Coupling Inserts
  • Screw Thread Size
    1/4-28 x 3/4
  • Type
    Shaft Adapter Couplings - Step-Down Type
  • UPC_NO
    662786018589

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text