Motion
5EL100REM
1" Steel Machinable Shaft Adapter Max
MI ITEM #19668328
MFR #5EL100REM
List Price$182.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Steel Machinable Shaft Adapter Max
MI ITEM #19668328
MFR #5EL100REM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$182.15/each for your price

Overview

Mfr description
5EL100REM 1IN ID MACHINABLE SHAFT END

Specifications

  • Country of Origin
    USA
  • Material
    Steel
  • Series
    Solution
  • UPC_NO
    662786040733
  • Weight
    3.60 lb
  • Bore Diameter
    1.0000 in
  • Outside Diameter
    2.0000 in
  • Shaft Length
    2.3750 in
  • Product Type
    Speed Reducer Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text