Motion
5EL102REM
1-1/8" Steel Machinable Shaft Adapter Max
MI ITEM #19668329
MFR #5EL102REM
List Price$228.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Steel Machinable Shaft Adapter Max
MI ITEM #19668329
MFR #5EL102REM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$228.36/each for your price

Overview

Mfr description
5EL102REM 1-1/8IN ID MACHINABLE SHAFT

Specifications

  • Material
    Steel
  • Outside Diameter
    2.1250 in
  • Bore Diameter
    1.1250 in
  • Country of Origin
    USA
  • Finish
    Black Oxide
  • Length
    4.7500 in
  • Series
    Solution
  • Shaft Length
    2.3750 in
  • Shaft Size
    2.1250 in
  • Style
    High Strength
  • UPC_NO
    662786040740
  • Weight
    4.22 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text