Motion
21P108
1.330" Nylon Pipe Adapter Bushings Double Flange
MI ITEM #19744347
MFR #21P108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.330" Nylon Pipe Adapter Bushings Double Flange
MI ITEM #19744347
MFR #21P108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21P108 PIPE ADAPTER BUSHINGS

Specifications

  • Style
    Double Flange
  • Outside Diameter
    0.5625 in
  • UPC_NO
    662786026140
  • Material
    Nylon
  • Inside Diameter
    1.3300 in
  • Height
    1.5000 in
  • Weight
    0.03 lb
  • Pipe Size
    1.0000 in
  • Series
    Solution

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text