Features and benefits:

MEMPHIS SAFETY GLASSES

MCR Safety's Memphis Series provides exceptional comfort and features polycarbonate lenses that block 99.9% of UVA, UVB and UVC rays.

Your account

Sign In I Register

Locations

Knowledge Hub

shoppingcart

Copyright © 2001 - 2023 Motion Industries, Inc - All Rights Reserved.  Legal Disclaimer ,  Privacy Policy ,  Terms and Conditions ,  P2MRO Terms and Conditions ,  Provide Feedback

Motion 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328

Copyright © 2001 - 2023 Motion Industries, Inc. - All Rights Reserved.  Motion Industries 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328

Your account

Sign In I Register

Sasquatch® gloves are designed to protect and perform at the highest standards for
no more crushed hands on the job

  • 4x longer lasting
  • ANSI Abrasion 6 performance score
  • ANSI A5 cut protection
  • Made from Sasquatch® premium split leather
  • Extreme abrasion protection against rugged materials
  • Sewn with Kevlar® thread for increased seam strength
  • Sewn with heat-resistant Aramid
Shop Now

MP110

MCR SAFETY

Safety Glasses - Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate

Mi ITEM NUMBER
10610609

MP118

MCR SAFETY

Safety Glasses - Anti-Fog, Blue Lens, Black Frame/Temple Color, Polycarbonate

Mi ITEM NUMBER
10610625

Shop Now

MO119 

MCR SAFETY

Mossy Oak® Safety Glasses - Scratch Resistant, Brown Frame/Temple Color, Polycarbonate, Universal Size 

Mi ITEM NUMBER
02367856 

Shop Now

MO112 

MCR SAFETY

Mossy Oak® Safety Glasses - Scratch Resistant, Gray Lens, Brown Frame, Polycarbonate, Universal Size 

Mi ITEM NUMBER
02367853 

Shop Now
<<>>

Keep your workers safe, protected and informed

Contact Us

SBS SUMMIT BREEZE FR SHIRTS

  • 5.5 oz FR inherent blend material or 7 oz FR 100% cotton material
  • Patented triple-vent technology
  • Nomex® double-stitched seams for increased strength
  • Button-down collar 

Features:

SBS1001L

MCR SAFETY

Summit Breeze® Flame-Resistant (FR) Shirt, Gray, 5.5 oz Inherent Blend Material, Long Sleeve with Vented Underarms and Back, CAT 2

Mi ITEM NUMBER
09657356

Shop Now

SBS1002L

MCR SAFETY

Summit Breeze® Flame-Resistant (FR) Shirt, Navy, 5.5 oz Inherent Blend Material, Long Sleeve with Vented Underarms and Back, CAT 2

Mi ITEM NUMBER
09657371

Shop Now

SBS2003L

MCR SAFETY

Summit Breeze® Flame-Resistant (FR) Shirt, Tan, 7 oz 100% Cotton Material, Long Sleeve with Vented Underarms and Back, CAT2

Mi ITEM NUMBER
09657428

Shop Now

SBS2006L

MCR SAFETY

Summit Breeze® Flame-Resistant (FR) Shirt, Medium Blue, 7 oz 100% Cotton Material, Long Sleeve with Vented Underarms and Back, CAT 2

Mi ITEM NUMBER
09657441

Shop Now
<>

SASQUATCH® LEATHER GLOVES

SAFETY PROTECTION

DONE RIGHT

Shop Safety Protection

TOUGH. STRONG. SAFE.

SAFETY PROTECTION
DONE RIGHT

TOUGH. STRONG. SAFE.

Shop Safety Protection

Get the strongest hand protection for your tough environments

See Sasquatch Gloves

CUSTOMER SERVICE

RESOURCES

COMPANY INFORMATION

1-800-526-9328

Follow Us

1-800-526-9328

Open 24/7/365