Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mossy Oak® Safety Glasses - Scratch Resistant, Gray Lens, Brown Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02367853
MFR #MO112

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Size
    Universal
  • Weight
    1.20 lbs

Details

  • Approval Listing Regulations
    ANSI Z87+
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Green
  • Frame Style
    Framed
  • Frame Temple Color
    Brown
  • Frame Temple Material
    Nylon
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Logo
    Mossy Oak
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Mossy Oak
  • Specialty Features
    Side Shields
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Brown
  • Temple Style
    Bayonet
  • Type
    Safety Glasses
  • UPC_NO
    766868888128
  • UV Protection
    Provides UV Protection

Overview

Mfr description
MO112 MO FOREST FLOOR CAMO GRAY LENS
  • Polycarbonate lens
  • Exclusive Duramass® scratch-resistant coating
  • Available with soft secure TPR nose pad and non-slip soft temple material
  • Filters 99% of UV radiation
  • Meets or exceeds ANSI Z87+

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought