Reduce downtime, extend maintenance intervals, 
and increase cost savings at your plant with
Schaeffler product offerings.

YOUR SOLUTION FOR INCREASED PRODUCTIVITY.

Custom hydraulic systems designed for high performance so your operations stay running.

Your account

Sign In I Register

Locations

Knowledge Hub

shoppingcart

Copyright © 2001 - 2023 Motion Industries, Inc - All Rights Reserved.  Legal Disclaimer ,  Privacy Policy ,  Terms and Conditions ,  P2MRO Terms and Conditions ,  Provide Feedback

Motion 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328

Copyright © 2001 - 2023 Motion Industries, Inc. - All Rights Reserved.  Motion Industries 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328

Your account

Sign In I Register

SPLIT SPHERICAL ROLLER BEARINGS

Schaeffler split spherical roller bearings' inner ring, outer ring, and cage assembly are split into halves for easy mounting and dismounting, meaning less downtime and more profits.

Shop Now

Mi ITEM NUMBER
00141238  

222S.203

  • 2.1875 in ID 
  • 120 mm OD 
  • 55 mm Width 
  • Straight Bore 
  • Open 
  • Polyamide Cage 

Cost-effectively monitor large numbers of industrial-driven units inside your plant. OPTIME provides advance notice that a piece of equipment is starting to malfunction, so you can address the issue in time.

Shop Schaeffler Products

CUSTOMER SERVICE

RESOURCES

COMPANY INFORMATION

Follow Us

1-800-526-9328 

Open 24/7/365

OPTIME™ – AUTOMATIC CONDITION MONITORING 

Say goodbye to unplanned downtime with OPTIME™

1.

Sensors

OPTIME's battery-operated sensors mount easily and begin recording vibration and temperature data quickly.

2.

Gateway

The gateway receives the data sent by the sensors and transmits it to be analyzed.

3.

Digital Service

Continuous, automated analyses ensures early warnings are instantly sent out if the sensor detects a change in the machine's condition. All results are available in an easy-to-use smartphone app and web-based dashboard.

The Mi P2MRO team helps your facility predict failures before they happen with the latest Industry 4.0 technology like OPTIME™. 

Learn More About OPTIME™

YOUR SOLUTION FOR INCREASED PRODUCTIVITY

Reduce product breakdowns, extend maintenance intervals, and increase cost savings with Schaeffler Split Spherical Roller Bearings..

Shop Schaeffler Products
Shop Now

Mi ITEM NUMBER
02104377  

222S.300 

  • 3.0000 in ID 
  • 150 mm OD 
  • 68 mm Width 
  • Straight Bore 
  • Open 
  • Polyamide Cage 
Shop Now

Mi ITEM NUMBER
00141260 

222S.307 

  • 3.4375 in ID 
  • 180 mm OD 
  • 76 mm Width 
  • Straight Bore 
  • Open 
  • Polyamide Cage 
Shop Now

Mi ITEM NUMBER
00141274  

222S.407 

  • 4.4375  in ID 
  • 230 mm OD 
  • 104 mm Width 
  • Straight Bore 
  • Open 
  • Polyamide Cage 

Schaeffler's new generation of SAF housings meets the industry standard with SAF500 Series pillow block housings, combining exceptional load-carrying capacity with reliable performance and unsurpassed versatility.

SAF500 SERIES HOUSINGS 

  • Versatile and capable – less downtime and easy installation
  • Designed around your applications and budgets
  • Superior protection against contamination 
  • Optimal lubrication under all conditions
  • Suitable for oil lubrication
  • Precise mounting assured
  • Industry-leading expandability

ADVANTAGES:

SAF500 Series Product #'s

FAG MaxTAC® SEALS

Unbeatable protection against contamination, FAG MaxTAC taconite seals are comprised of a labyrinth seal and a V-ring seal to prevent contamination from entering the housing and aid in grease purging.

ADVANTAGES:

  • Fits directly into the labyrinth seal grooves of standard SAF-series housings
  • Compact design
  • Eliminates shaft wear common to competitors' designs
  • Accepts greater misalignments than contact lip seals
  • Offers exceptional speed characteristics equivalent to bearing speed limits
  • Provides excellent corrosion resistance
MaxTAC® Seal Product #'s

Our team of expert technicians provide you with bearing 
solutions for installation, replacement, or troubleshooting.

Get Flyer

SHOP SIZES:

SHOP BEARING SOLUTIONS: