Motion
222S.203
Spherical Roller Bearing - 2.1875 in ID, 120 mm OD, 55 mm Width, Straight Bore, Open, C0
Mi Item #00141238
MFR #222S.203
Price$1,976.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 2.1875 in ID, 120 mm OD, 55 mm Width, Straight Bore, Open, C0
Mi Item #00141238
MFR #222S.203

Mfr description
222S.203
  • Can be used in existing inch or metric housings, thereby reducing replacement costs
  • No major modification required to existing housings
  • Comparable capacity to solid bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,976.31/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Fillet Radius
    1.50 mm
  • Outer Ring Width
    1.2200 in | 31 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    55 mm
  • Precision Rating
    Not Rated
  • Weight
    5.06 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Outer Ring Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearings 222S, split spherical roller bearings, with inch size bearing bore
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Product Page
  • Max Operating Temperature
    392 °F
  • Max Rpm
    2800 rpm
  • Maximum Speed
    2.850 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Outer Ring Type
    Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    222S
  • UPC_NO
    4012801478519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)