Chemicals, Lubricants & Equipment

Motion has a large selection of chemicals, lubricants, and equipment available for your industrial needs. Choose from coolant system hose, nozzles, and accessories; corrosion-inhibiting coatings; industrial fluids and chemicals; lubricants; lubrication equipment; and protectants, coatings, and repairs.

Looking for industrial chemicals, lubricants, or lubricating equipment? You can find all of the best chemicals, lubricants, and related pieces of equipment for sale online right here at Motion Industries, with professional quality products at competitive prices.

What Are Chemicals, Lubricants, and Lubrication Equipment?

Various chemicals are used across the industrial world, including the likes of solvents, reactants, flame retardants, colorants, and stabilizers. These industrial chemicals may be used as ingredients for the manufacture of other products, or used in certain industrial processes.

Lubricants, including anti-corrosion lubricants, cutting fluids, and cable lubricants, meanwhile, are substances that are designed to minimize friction between surfaces or items. They’re available in many forms and have lots of potential uses.

Finally, the term "lubrication equipment" or lubricating tools refers to any items that are used in the application of lubricants, such as divider valves, bearing grease packers, grease guns, and injectors.

What Are Chems, Lubricants, and Equipment Used for?

Industrial chemicals have a wide range of potential uses. They can be used in industrial processes like coating and lubrication, for instance, as well as being used in the formation or preparation of other products.

The main purpose of lubricants, meanwhile, is to reduce the levels of friction between two or more surfaces. This also reduces the amount of heat generated as surfaces pass over one another, helping machines keep moving without suffering damages or breakdowns.

Finally, in order to apply and enjoy the benefits of lubricants, lubricating tools and equipment are needed. These lubrication systems and items are used to apply lubricating substances onto machines, devices, tools, and surfaces.

The Best Chems, Lubricants, and Equipment

At Motion, you can order all of the best chemicals, lubricants, and equipment, including:

  • Automotive fluids
  • Lab chemicals
  • Belt dressings
  • Layout fluids
  • Anti-corrosion lubricants
  • Machine oils
  • Gear oils
  • Chain lubricants
  • Lubrication pumps
  • Automatic lubricators
  • Grease guns

Buy Chemicals, Lubricants, and Lubrication Equipment Online

Shop at Motion for all your industrial chemicals, lubricants, and lubricating equipment. You can find a wide range of top quality products at the fairest prices, so check out our full collection and place your order today.

FILTER
BRAND
PRODUCT TYPE
CONTAINER TYPE
NLGI GRADE
FOOD GRADE
CONTAINER SIZE

9,374 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Kano Laboratories KS102C
Kano Laboratories  KS102C
Kroil 10 Oz. Penetrant Original (formerly known as AeroKroil), Penetrating Oil Aerosol, Multipurpose, Penetrant, Case of 12 Cans, KS102C
MI ITEM #01073430
MFR #KS102C
DOT Ship Hazard
In stock
DOT Ship Hazard
$33.58/each
Lubriplate Lubricants Co L0135-063
Lubriplate Lubricants Co  L0135-063
CHAIN & CABLE FL., 12/11 OZ SPRAY
MI ITEM #00931304
MFR #L0135-063
DOT Ship Hazard
In stock
DOT Ship Hazard
$32.30/each
Kano Laboratories 12IS
Kano Laboratories  12IS
Kroil/Aerokroil 16.5oz can, 12 cans per case
MI ITEM #03369425
MFR #12IS
DOT Ship Hazard
In stock
DOT Ship Hazard
$46.97/each
Milwaukee Tool 2646-22CT
Milwaukee Tool  2646-22CT
M18™ Cordless 2-Speed Grease Gun Kit - Battery Operated, 10000 psi Maximum Operating Pressure, 48 in Hose Length
MI ITEM #05572650
MFR #2646-22CT
DOT Ship Hazard
In stock
DOT Ship Hazard
$433.29/each
Bel-Ray 62470-CG
Bel-Ray  62470-CG
No-Tox Multipurpose Grease - General Purpose, Aluminum Complex, Stearic Acid, Synthetic Oil, Zinc Oxide Composition, 1 NLGI Grade, Cartridge, White Color
MI ITEM #05094321
MFR #62470-CG
In stock
$39.70/each
Kop Flex KHP 14OZ CASE
Kop Flex  KHP 14OZ CASE
1968205 Coupling Grease - 14 oz, Cartridge
MI ITEM #00865227
MFR #KHP 14OZ CASE
In stock
$181.60/each
DuPont Hi Vac Grease
DuPont  Hi Vac Grease
1597418 Vacuum Grease - High Vacuum Grease, Silicone Composition, 150 g, Tube, White to Gray Color
MI ITEM #00785543
MFR #Hi Vac Grease
In stock
$49.31/tube
Lubriplate Lubricants Co L0231-098
MI ITEM #00994683
MFR #L0231-098
In stock
$24.90/each
Lincoln Lubrication 20029
Lincoln Lubrication  20029
Elbow Body, Head Angle: 90°, Male Thread Size: 1/8", Male Thread Type: NPT, Female Thread Size: 1/8"
MI ITEM #00280900
MFR #20029
In stock
$6.62/each
CRC Industries Inc 3040
CRC Industries Inc  3040
CRC Lubricant - 10 wt oz, Aerosol, Clear Color
MI ITEM #00929774
MFR #3040
DOT Ship Hazard
In stock
DOT Ship Hazard
$16.79/each
LPS 3520
LPS  3520
ZeroTri Degreaser - 15 oz, Aerosol Can, No Solvents, Ether-like/Fruity Scent
MI ITEM #00820131
MFR #3520
DOT Ship Hazard
In stock
DOT Ship Hazard
$43.68/each
Lubriplate Lubricants Co FGL-2XTREMITY
Lubriplate Lubricants Co  FGL-2XTREMITY
Food Machinery Lubricant - Food Grade, 14.5 oz, Cartridge
MI ITEM #05861427
MFR #FGL-2XTREMITY
In stock
$24.90/each
Falk 0778468
Falk  0778468
0778468 Falk Long Term Grease
MI ITEM #01621134
MFR #0778468
Factory Order
$515.10/case (ca)
THK AFB-LF
THK  AFB-LF
Grease - Grease, 400 g, Tube
MI ITEM #02573680
MFR #AFB-LF
In stock
$35.35/each
Loctite 51147
Loctite  51147
C5-A General Purpose, High Temperature Anti-Seize Lubricant - 8 oz, Brush Top Can, Color: Copper
MI ITEM #01510494
MFR #51147
DOT Ship Hazard
In stock
DOT Ship Hazard
$28.48/each
Lubriplate Lubricants Co L0351-098
Lubriplate Lubricants Co  L0351-098
CLEARPLEX-2, 40 CARTRIDGES
MI ITEM #02323929
MFR #L0351-098
In stock
$24.90/each
Loctite 51007
Loctite  51007
C5-A General Purpose, High Temperature Anti-Seize Lubricant - 1 lb, Brush Top Can, Color: Copper
MI ITEM #01510477
MFR #51007
In stock
$44.67/each
Alemite Tools & Equipment 1644-B
Alemite Tools & Equipment  1644-B
Thread-Forming Grease Fitting, Head Angle: Straight, Fitting Thread Size: 1/8", Fitting Thread Type: PTF
MI ITEM #00775936
MFR #1644-B
In stock
$0.73/each
Lubriplate Lubricants Co L0882-060
Lubriplate Lubricants Co  L0882-060
FMO-AW Series Lubricant - Food Grade, 5 gal, Pail, White Color
MI ITEM #01288863
MFR #L0882-060
In stock
$468.52/each
DuPont 4016023
DuPont  4016023
Molykote 33 Med Grease Medium Extreme Low Temperature Grease - Extreme Low Temperature, Lithium, Phenylmethyl Silicone Oil Composition, 2 NLGI Grade, 150 g, Cartridge, White Color
MI ITEM #00781270
MFR #4016023
In stock
$65.88/tube
LPS 06016
LPS  06016
General Purpose Chain or Cable Lubricant - 12 oz, Aerosol Can, Food Grade, +32 to +325 °F
MI ITEM #05018903
MFR #06016
DOT Ship Hazard
In stock
DOT Ship Hazard
$28.69/each
Krylon Industrial Paints S00620
Krylon Industrial Paints  S00620
Extreme Pressure Anti-Seize Lubricant - 11-1/4 oz, Aerosol Can, Color: Gray
MI ITEM #00872836
MFR #S00620
DOT Ship Hazard
In stock
DOT Ship Hazard
$26.72/each
Loctite 1786073
Loctite  1786073
General Purpose Anti-Seize Lubricant - 12 oz, Aerosol Can
MI ITEM #06018736
MFR #1786073
DOT Ship Hazard
In stock
DOT Ship Hazard
$39.37/each
CRC Industries Inc 03286
CRC Industries Inc  03286
SP-400™ Corrosion Inhibitor, 5 Gal
MI ITEM #02107344
MFR #03286
DOT Ship Hazard
In stock
DOT Ship Hazard
$775.50/each
Showing 1-24 of 9,374