Motion
76-608-01
Apollo® 3-Way Ball Valve - 3-Way, 800 psi Max, 2 NPT Port, Stainless Steel Body, Lever Handle
MI ITEM #00786974
MFR #76-608-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 3-Way Ball Valve - 3-Way, 800 psi Max, 2 NPT Port, Stainless Steel Body, Lever Handle
MI ITEM #00786974
MFR #76-608-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76-608-01 SS VALVE
  • Reinforced seats
  • Meets NACE MR0175 (2000) & MR0103 (2012)
  • Blowout-proof stem design
  • Adjustable packing gland
  • Investment cast body
  • NSF/ANSI 61, Annex G

Specifications

  • Flow Direction
    3-Way
  • Maximum Operating Pressure
    800 psi
  • Port Size
    2 NPT
  • Body Material
    Stainless Steel
  • Handle Style
    Lever Handle
  • Porting Style
    Standard Port
  • Body Style
    2 piece
  • Flow Coefficient Cv Flow Factor Kv
    47 Cv
  • Media Pressure Rating
    Cold Water - 800 psi
  • Stem Seal Material
    MPTFE
  • Handle Material
    304 Stainless Steel w/ Vinyl Grip
  • Ball Material
    A276-316 Stainless Steel
  • Stem Material
    A276-316 Stainless Steel
  • Seat Material
    RPTFE
  • Valve Body Material
    A351-CF8M Stainless Steel
  • Valve Size
    2 NPT
  • Weight
    7.02 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought