Motion
ST206R
Banding, Material: Stainless Steel, Material Specification: Type 201, Width: 3/4", Thickness: 0.03"
MI ITEM #05114160
MFR #ST206R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Banding, Material: Stainless Steel, Material Specification: Type 201, Width: 3/4", Thickness: 0.03"
MI ITEM #05114160
MFR #ST206R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ST206R 3/4 X .030 X 100FT STAINLESS

Specifications

  • Material
    Stainless Steel
  • Material Specification
    Type 201
  • Width
    3/4 in
  • Thickness
    0.03 in
  • Roll or Coil Length
    100 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought