Specifications
Details
- Capacity356 lbs
- Chest Strap BucklePass-Through
- ColorGray/Blue
- Leg Strap BuckleTongue Buckle
- MaterialPolyester
- MSC Item Number62846548
- PSC Code4240
- Shoulder Strap BuckleFriction
- StylePremium Tongue Buckle
- TypeFull Body
Overview
Mfr description
PS-HTB-10 UNIV BACK D-RNG FULL BODY
- AntiTangle Strap; Back D Ring