Motion
6J18058

TB WOODS
6J18058

Micro V-Pulley - J Belt Section, 6 Groove, 5/8 in Bore Size, 1.8000 in O.D., Finished Bore, Not Required Series Bushing, Steel Material
MI ITEM #06806612
MFR #6J18058
Your Price$178.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
6J18058

Micro V-Pulley - J Belt Section, 6 Groove, 5/8 in Bore Size, 1.8000 in O.D., Finished Bore, Not Required Series Bushing, Steel Material
MI ITEM #06806612
MFR #6J18058

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$178.07/each(List $189.45)

Overview

Mfr description
6J180 5/8 POLY-V SHEAVE

Specifications

  • Belt Section Size
    J
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    5/8 in
  • Material
    Steel
  • Manufacturer Upc Number
    698672223669
  • UPC_NO
    698672223669
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text