Motion
L10JK
Linemen's Glove Liners - L Series - Cotton, Knit Wrist Cuff, 10 in Long
MI ITEM #07236005
MFR #L10JK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linemen's Glove Liners - L Series - Cotton, Knit Wrist Cuff, 10 in Long
MI ITEM #07236005
MFR #L10JK

Mfr description
L10JK LINER GLOVES
  • The L Series has a tough outer cotton fabric while the inner lining is soft and comfortable.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    10 in

Details

  • Cuff Type
    Knit Wrist
  • Hand Type
    Pair
  • Material
    Cotton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)