Motion
27421 HANGING MOUNT HF RFID TAG 9505842, YELLOW,

3M
27421 HANGING MOUNT HF RFID TAG 9505842, YELLOW,

3M™ Connected Safety ID Mechanical Mount HF RFID Tag CSID-HANG, 9505842, Yellow, 25/Pack, 1 ea/Case
MI ITEM #07502976
MFR #27421 HANGING MOUNT HF RFID TAG 9505842, YELLOW,
Price$240.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27421 HANGING MOUNT HF RFID TAG 9505842, YELLOW,

3M™ Connected Safety ID Mechanical Mount HF RFID Tag CSID-HANG, 9505842, Yellow, 25/Pack, 1 ea/Case
MI ITEM #07502976
MFR #27421 HANGING MOUNT HF RFID TAG 9505842, YELLOW,

Mfr description
27421 HANGING MOUNT HF RFID TAG 9505842,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, heavy-duty construction
  • Designed to be mounted to with cable ties (included)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.29/each

Specifications

Details

  • Color
    Yellow
  • ECCN
    EAR99
  • Electrical Equipment Type
    HF RFID
  • Harmonization Code
    8523-52-0090
  • Manufacturer Stock Number
    7010386370
  • Manufacturer Upc Number
    00051131274211
  • Material
    Nylon
  • Operating Frequency
    13.56 MHz
  • Operating Temperature Range
    -31°F to 185 °F
  • Plug Lockout Type
    Mechanically Mounted
  • Storage Temperature
    -31 to 185 °F
  • UPC_NO
    00051131274211

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)