Motion
M007RHR009AR4

INGERSOLL-RAND
M007RHR009AR4

Air Motor - 0.82 hp, Free Speed 2460 rpm, Face, Flange Mounting, 36.0 cfm
MI ITEM #08844769
MFR #M007RHR009AR4
Price$3,676.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
M007RHR009AR4

Air Motor - 0.82 hp, Free Speed 2460 rpm, Face, Flange Mounting, 36.0 cfm
MI ITEM #08844769
MFR #M007RHR009AR4

Mfr description
M007RHR009AR4 MOTOR
  • The M007 Series features an inline planetary gear and vane motor to support a high range of torques and speeds
  • It also comes with both face and flange mounting options, as well as the ability to start and reverse instantly without overheating.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,676.40/each

Specifications

Dimensions

  • Overall Length
    7.36 in
  • Overall Width
    1.5 in
  • Spindle Size
    1/2 in. Round Keyed
  • Stall Torque
    6.34 in
  • Starting Torque
    4.76 in

Details

  • Air Consumption
    36.0 cfm
  • Free Speed
    2460 rpm
  • Maximum Power
    0.82 hp
  • Maximum Speed
    1230 rpm
  • Maximum Torque
    3.17 ft-lbs, 4.3 nm
  • Motor Type
    Air Motor
  • Mounting Type
    Face, Flange
  • Speed @ Max Torque
    1230 rpm
  • Standards Met
    ATEX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)